Shop ANTEGO
See all product information
Create Account
16 x 6.5-8 in Lawn Mower Tire & Wheel Assembly, Yellow, 4 PK
- Mfr # A85380060304166508
- Zoro # G116020883
product price:Â
$
309.99
/pk of 4, $77.50/ea
Free Shipping & Returns
Key Features
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
15 in
Hub Material
Alloy Steel
Tread Depth
0.28 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A85380060304166508
- Zoro #
- G116020883
- UPC #
- 810173181952
- Country of Origin
- China
Dimensions
- Tire Size
- 16 x 6.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 5-19/50 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Material
- Alloy Steel
- Hub Color
- Yellow
- Includes
- Tire and Wheel Assembly(s)
- Offset
- 0 in
- Aspect Ratio
- 0.65 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Description
Set of 4 16x6.50-8 Turf Tire & Wheel Assembly 0.75 Precision Ball Bearing - ATW-003
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.