18x8.50-8 with 8x7 Gray Assemblies for Golf Cart and Lawn Mower Turf Tread ATW-003Single
- Mfr # A8700030500304188508
- Zoro # G216020714
product price:Â
$
61.19
/ea
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Width
7 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8700030500304188508
- Zoro #
- G216020714
- UPC #
- 810173182027
- Country of Origin
- China
- Item
- Lawn Mower Wheel Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Gray
- Offset
- -0.079 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 60.0 MM
- Wheel Backspacing
- 0 in
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 17 in
- Overall Length
- 17 in
Description
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.