
18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Black, 2 PK
Mfr # T0904188508
Zoro # G516020759
product price:Â $73.59
/pk 2, $36.80/eaKey Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T0904188508
Zoro #
G516020759
UPC #
810173183123
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.236 MM
Wheel Diameter
18 in
Overall Length
18 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.7 IN
For Use With
Golf Carts, Lawn Mowers
Description
Set of Four 18x8.50-8 4 Ply Turf Tire for Golf Cart or Lawn Mower Set of 2 18x8.5-8
- 4 Ply, Tubeless, Non-Directional
- Fits on a 8x7 wheel
- Tires only - Rims not included (fits rim size 8x7)
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.