
18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Black, 4 PK
Mfr # T0904188508
Zoro # G916020908
product price:Â $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0904188508
Zoro #
G916020908
UPC #
712038776320
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
18 in
Tread Depth
0.236 MM
Wheel Width
7 in
Overall Length
18 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.7 IN
For Use With
Golf Carts, Lawn Mowers
Description
Our set of four 18x8.50-8, 4 Ply Turf Tires is the ultimate choice for golf cart and lawn mower owners seeking to combine high performance with exceptional care for the turf. These tires are meticulously engineered to ensure that while they carry heavy loads or navigate across diverse landscapes, the integrity and appearance of the turf are preserved. Perfect for golf carts, utility vehicles, and lawn and garden equipment.
- 4 Ply, Tubeless, Non-directional
- Fits on a 8x7 wheel
- Tires only - Rims not included (fits rim size 8x7)
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.