Shop ANTEGO
See all product information
Create Account
Single Scag Wheel assemblies 20x10.00-8 Fits Freedom Z 48in & 52in replaces 481868 483390
- Mfr # A87000505303042010008
- Zoro # G816020879
product price:Â
$
82.49
/ea
Key Features
Tire Size
20x10.00-8
Tire Rim Dia.
8 in
Wheel Diameter
20 in
Wheel Width
7 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87000505303042010008
- Zoro #
- G816020879
- UPC #
- 810173182126
- Country of Origin
- China
Dimensions
- Tire Size
- 20x10.00-8
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 20 in
- Wheel Width
- 7 in
- Tread Depth
- 0.28
- Overall Length
- 20 in
Details
- Item
- Lawn Mower Wheel Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Cats Eye Gold
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- -0.906 in
- Aspect Ratio
- 65.0 0
- For Use With
- Lawn Mowers
Description
- Replaces parts 481868 and 483390
- 10 MPH @ 22 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.