18 x 8.5-8 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T0904188508

  • Zoro # G616020741


product price:  $41.15
/ea

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0904188508
Zoro #
G616020741
UPC #
810173183116
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Wheel Diameter
18 in
Tread Depth
0.236 MM
Overall Length
18 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.7 IN
For Use With
Golf Carts, Lawn Mowers

Description

  • 4 Ply, Tubeless, Non-Directional
  • Fits on a 8x7 wheel
  • Tires only - Rims not included (fits rim size 8x7)
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.