
18 x 8.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Black, 4 PK
Mfr # T0104188508
Zoro # G116020920
product price:Â $237.99
/pk 4, $59.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Wheel Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0104188508
Zoro #
G116020920
UPC #
810173182607
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
18 in
Tread Depth
0.197 MM
Wheel Width
7 in
Overall Length
18 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.86 IN
For Use With
Golf Carts, Lawn Mowers
Description
Set of Four 18x8.50-8 4 Ply Turf Tire for Lawn & Garden Mower 4 18x8.5-8
- 4 Ply, Tubeless, Non-Directional
- Tires only - Rims not included (fits rim size 8x7)
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.