Shop ANTEGO
See all product information
Create Account
15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow
- Mfr # A6450060304156006
- Zoro # G416020705
product price:Â
$
48.29
/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Width
6 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6450060304156006
- Zoro #
- G416020705
- UPC #
- 810173181327
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- John Deere Yellow
- Aspect Ratio
- 0.57 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 6 in
- Wheel Diameter
- 14 in
- Tread Depth
- 0.236 MM
- Hub Dia.
- 1.378 in
- Overall Length
- 14 in
Description
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.