18 x 8.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Black

  • Mfr # T0104188508

  • Zoro # G216020905


product price:  $71.79
/ea

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0104188508
Zoro #
G216020905
UPC #
810173182591
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.197 MM
Wheel Diameter
18 in
Overall Length
18 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.86 IN
For Use With
Golf Carts, Lawn Mowers

Description

  • 4 Ply, Tubeless, Non-Directional
  • Tires only - Rims not included (fits rim size 8x7)
  • Flat Free

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.