26 x 12-12 in Lawn Mower Tire, 4 Ply, Black, 2 PK
- Mfr # T200426120012
- Zoro # G416020972
Key Features
Specifications
Product Information
- MFR #
- T200426120012
- Zoro #
- G416020972
- UPC #
- 711841581008
- Country of Origin
- China
Dimensions
- Tire Size
- 26 x 12-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 8-1/2 in
- Wheel Diameter
- 24 in
- Tread Depth
- 0.252 MM
- Overall Length
- 24 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 0.86 IN
- For Use With
- Lawn Mowers, ATVs, UTVs
Description
Introducing our Set of 2 26x12.00-12 4 Ply Tires ATW-020 for Lawn & Garden. Enhance your lawn and garden equipment's performance with our premium Set of 2 26x12.00-12 4 Ply Tires ATW-020. Engineered for superior traction and durability, these tires boast an excellent tread design that ensures remarkable grip and a flat profile for optimal ground contact. Enjoy exceptional traction on various terrains, ensuring smooth operation of your lawn and garden equipment. Perfect for zero turn mowers requiring enhanced grip without causing damage to your turf, experience the next generation of zero turn tire technology. Each set is fully shaped and meticulously packaged in a box, guaranteeing they arrive undamaged and ready for immediate use. Designed to fit 12x8.5 wheels, ensuring hassle-free installation on your equipment. Features a non-directional tread pattern for added convenience and ease of use. Upgrade your lawn and garden equipment with confidence, knowing you're investing in top-quality tires designed to exceed your expectations. Experience superior performance and reliability with our Set of 2 26x12.00-12 4 Ply Tires ATW-020.
- Constructed with 4 Ply material and tubeless design
- Sold as a set of 2 fully shaped in box - never smashed!
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.