Single 18x8.50-8 Tire wheel assy Ariens 07101130, Fits Ikon-X, Gravely ZTX Zero Turn Mowers
- Mfr # A8638010810304188508
- Zoro # G716020863
product price:Â
$
70.69
/ea
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Ariens Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8638010810304188508
- Zoro #
- G716020863
- UPC #
- 810173181969
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 17 in
- Wheel Width
- 7 in
- Tread Depth
- 0.28 MM
- Hub Dia.
- 1.007 in
- Overall Length
- 17 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Ariens Gray
- Aspect Ratio
- 4.25 IN
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Description
- Tire and Wheel Assemblies
- Ariens 07101130, Fits Ikon-X, Gravely ZTX Zero Turn Mowers
- Non-Directional Tread Pattern
- Powder Coated
- A3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.