
18 x 8.5-8 in Lawn Mower Tire & Wheel, White, 4 PK
Mfr # A870110904188508
Zoro # G116020753
product price:Â $229.99
/pk 4, $57.50/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Color
White
Wheel Width
7 in
Hub Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A870110904188508
Zoro #
G116020753
UPC #
712038776313
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.236 MM
Wheel Diameter
17 in
Overall Length
17 in
Details
Item
Lawn Mower Tire & Wheel
Hub Color
White
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
For Use With
Golf Carts, Lawn Mowers
Aspect Ratio
8.0 0
Offset
-0.079 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Description
Upgrade your golf cart, utility vehicle, or lawn mower with Antego Tire & Wheel's Set of Four 18x8.50-8 Tire and Wheel Assemblies, featuring elegant white 8x7 wheels. Designed for versatility and durability, these assemblies are the perfect choice for enhancing your vehicle's performance while protecting the turf. These tires can handle a maximum load of 815 lbs at 22 PSI, suitable for carrying heavy loads without damaging the turf. Designed to fit all golf carts.
- Powder Coated
- 10mph @ 22PSI
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.