18 x 8.5-8 in Lawn Mower Wheel Assembly, Gray, 2 PK

  • Mfr # A8700030500304188508

  • Zoro # G216020769


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Width
7 in
Wheel Diameter
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8700030500304188508
Zoro #
G216020769
UPC #
810173182034
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Width
7 in
Wheel Diameter
17 in
Overall Length
17 in

Details

Item
Lawn Mower Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Gray
Surface Finish
Powder Coated
Aspect Ratio
60.0 MM
Offset
-0.079 in
Wheel Backspacing
0 in
For Use With
Golf Carts, Lawn Mowers

Description

18x8.50-8 with 8x7 Gray Assemblies for Golf Cart and Lawn Mower Turf Tread ATW-003Set of 2


  • Powder Coated
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.