18 x 8.5-8 in Lawn Mower Wheel Assembly, Gray, 4 PK

  • Mfr # A8700030500304188508

  • Zoro # G916020786


product price:  $269.99
/pk 4, $67.50/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Hub Color
Gray
Hub Material
Alloy Steel
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8700030500304188508
Zoro #
G916020786
UPC #
697937660928
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Wheel Diameter
17 in
Tread Depth
0.28 MM
Overall Length
17 in

Details

Item
Lawn Mower Wheel Assembly
Hub Color
Gray
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Offset
-0.079 in
Surface Finish
Powder Coated
Aspect Ratio
60.0 MM
Wheel Backspacing
0 in
For Use With
Golf Carts, Lawn Mowers

Description

Introducing our Set of Four Tire and Wheel Assemblies, perfect for enhancing the performance of your golf cart or riding lawn mower. Designed with a non-directional tread pattern, these assemblies are optimized to carry heavy loads without causing damage to the turf. Whether you're navigating the golf course or maintaining your lawn, these tire and wheel assemblies provide reliable traction and stability. These tire and wheel assemblies are versatile and compatible with all golf carts, utility vehicles, and riding lawn mowers. Upgrade your equipment with confidence and experience improved performance on any terrain.


  • Powder Coated
  • 10mph @ 22PSI
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.