18 x 8.5-8 in Lawn Mower Wheel Assembly, Gray, 4 PK

  • Mfr # A870610904188508

  • Zoro # G716020849


product price:  $229.99
/pk 4, $57.50/ea
Free Shipping & Returns

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A870610904188508
Zoro #
G716020849
UPC #
632726422097
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.59 IN
Wheel Diameter
17 in
Overall Length
17 in

Details

Item
Lawn Mower Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Gray
Offset
-0.079 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Aspect Ratio
0.6 IN
For Use With
Golf Carts

Description

Introducing our set of four tire and wheel assemblies, perfect for golf carts and lawn mowers alike. Each assembly features an 18x8.50-8 tire paired with an 8x7 gray wheel, designed to provide optimal performance and durability. With a non-directional tread pattern, these assemblies are engineered to carry heavy loads without causing damage to turf, making them ideal for golf courses, utility vehicles, and riding lawn mowers. These assemblies are specifically designed to fit all golf carts, providing reliable performance on any terrain. Upgrade your equipment with confidence, knowing you're getting quality tire and wheel assemblies built for durability and performance.


  • 10mph @ 22PSI
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.