Shop HOMEROOTS
See all product information
Create Account
6" Blue Clay Round Pot Planter
- Mfr # 517994
- Zoro # G122890982
product price:Â
$
37.99
/ea
Key Features
Material
Clay
Color
Blue
Width
6 in
Length
6 in
Height
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517994
- Zoro #
- G122890982
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 5.25 in
- Interior Height
- 3.9375
Details
- Material
- Clay
- Color
- Blue
- Item
- Indoor Planters
- Includes
- 1 Planter
- Assembly Required
- No
- Purposeful Distressing Type
- No Distressing
- Pattern
- Dotted
- Style
- Industrial
- Planter Type
- Pot Planter
- For Use In
- Living Room
- Shape
- Round
- Capacity
- 4.98701 lb
- Natural Variation Type
- No Natural Variation
- Self Watering
- No
- Drainage Holes
- No
- Commercial Use
- No
- With Wheels
- No
Description
Add a touch of industrial style to your indoor space with our 6-inch blue clay round pot planter. Crafted from high-quality clay, this pot planter features a stylish round shape, perfect for showcasing your favorite plants. With a capacity of 4.98701, it provides ample room for your plants to grow and thrive. This indoor planter comes in a stunning blue color that will instantly brighten up any room. Designed with durability in mind, this pot planter is built to last. Whether you place it on a shelf, table, or windowsill, it will effortlessly enhance the aesthetic appeal of your home decor. Bring nature indoors and elevate your space with our 6-inch blue clay round pot planter. 5.25-inch H x 6-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.