
18 x 9.5-8 in Lawn Mower Tire, 4 Ply, Smooth, Black
Mfr # T0804189508
Zoro # G116020760
product price:Â $79.15
/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 9.5-8 in
Tread Pattern
Smooth
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0804189508
Zoro #
G116020760
UPC #
810173183093
Country of Origin
China
Dimensions
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.0 MM
Wheel Diameter
18 in
Wheel Width
7 in
Overall Length
18 in
Details
Tread Pattern
Smooth
Ply
4
Tire Material
Rubber
Type
Tubeless
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.7 IN
For Use With
Golf Carts, Lawn Mowers
Description
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.