
18x8.50-8 with 8x7 Hustler Chrome Silver wheels Single Assemblies
Mfr # A870050590304188508
Zoro # G216020912
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Diameter
17 in
Hub Color
Hustler Chrome Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A870050590304188508
Zoro #
G216020912
UPC #
810173182249
Country of Origin
China
Dimensions
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Diameter
17 in
Wheel Width
7 in
Overall Length
17 in
Details
Item
Lawn Mower Wheel Assembly
Hub Color
Hustler Chrome Silver
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Offset
-0.906 in
Aspect Ratio
0.65 IN
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Golf Carts, Hustler Lawn Mowers
Description
- Tire and Wheel Assemblies
- 4 Ply
- ATW-003
- Hustler 604013 assy for Raptor 42" and 52" machines. 18x8.50-8 Perfect replacement. Don't fool around with mounting tires. Buy these and just bolt on and cut away. Machine will look new again.
- Non-Directional Tread Pattern
- Powder Coated Finish
- A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.