Shop ANTEGO
See all product information
Create Account
18 x 8.5-8 in Lawn Mower Wheel Assembly, Hustler Chrome Silver, 4 PK
- Mfr # A870050590304188508
- Zoro # G416020828
product price:Â
$
415.99
/pk of 4, $104.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Hub Color
Hustler Chrome Silver
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870050590304188508
- Zoro #
- G416020828
- UPC #
- 810173182256
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 17 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Overall Length
- 17 in
Details
- Item
- Lawn Mower Wheel Assembly
- Hub Color
- Hustler Chrome Silver
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Offset
- -0.906 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.65 IN
- Surface Finish
- Powder Coated
- For Use With
- Golf Carts, Hustler Lawn Mowers
Description
18x8.50-8 with 8x7 Hustler Chrome Silver wheels Set of 4 Assemblies
- Set of 2 Tire and Wheel Assemblies
- 4 Ply
- ATW-003
- Hustler 604013 assy for Raptor 42" and 52" machines. 18x8.50-8 Perfect replacement. Don't fool around with mounting tires. Buy these and just bolt on and cut away. Machine will look new again.
- Non-Directional Tread Pattern
- Powder Coated Finish
- A3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.