18x8.50-8 with 8x7 White Assembly for Golf Cart and Lawn Mower Single

  • Mfr # A870110904188508

  • Zoro # G116020876


product price:  $63.79
/ea

Key Features

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Tread Depth
0.236 MM
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A870110904188508
Zoro #
G116020876
UPC #
810173182362
Country of Origin
China

Dimensions

Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Wheel Diameter
17 in
Tread Depth
0.236 MM
Wheel Width
7 in
Overall Length
17 in

Details

Item
Lawn Mower Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
White
Offset
-0.079 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Aspect Ratio
8.0 0
For Use With
Golf Carts, Lawn Mowers

Description

  • Powder Coated
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.