Shop ANTEGO
See all product information
Create Account
24 x 13-12 in Lawn Mower Tire, 4 Ply, Black, 4 PK
- Mfr # T140424130012
- Zoro # G816020862
product price:Â
$
591.99
/pk of 4, $148.00/ea
Free Shipping & Returns
Key Features
Tire Size
24 x 13-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T140424130012
- Zoro #
- G816020862
- UPC #
- 810173183208
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.71 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 24 x 13-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 7 in
- Wheel Diameter
- 22 in
- Tread Depth
- 0.0 IN
- Overall Length
- 22 in
Description
24x13.00-12 4 Ply Long Lasting Tread Tire Set of 4
- 4 Ply - Tubeless - non-directional
- Tires only - Rims not included
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.