2-Pack Trailer Tire on Rim 480-8 4.80-8, Load C, 6 Ply, 4 Lug Galvanized Wheel, 2PK

  • Mfr # A83750205757064808

  • Zoro # G016008059


product price:  $103.99
/pk 2, $52.00/ea
Free Shipping & Returns

Key Features

Application to Vehicle Type
Trailers
Tire Size
4.8-8 in
Aspect Ratio
4.00 IN
Wheel Width
3.75 in
Overall Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A83750205757064808
Zoro #
G016008059
UPC #
632726288853
Country of Origin
China

Dimensions

Tire Size
4.8-8 in
Wheel Width
3.75 in
Overall Diameter
15 in
Tread Depth
4.5 MM
Tire Width
15 in
Tire Rim Dia.
8 in
Length
15 in
Wheel Size
8 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
4.00 IN
Wheel Rim Material
Galvanized Steel
Surface Finish
Powder Coated
Color
Galvanized
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Shape
Circle
Wheel Backspacing
0 in
Offset
-0.079

Description

Antego Tire and Wheel Trailer Tires 480-8 4.80-8 4.80x8 4.8-8 with 8in White Rims, Load Range C, 6PR, Set Of 2 Brand Antego Set of 2 4.80 x 8 tire wheel assembly for trailer. Tires: SW 4.76inch, OD 16.65inch, Tread 0.19inch, Max Load 760LBS 90PSI, Load speed M, Load Range C=6PLY, Wheel: size 8X3.75 inch, Bolt Configuration 4 Lug 4inCenter ** Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior. ** Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.


  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.