Zoro Homepage

2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug Galvanized Wheel, 2PK

  • Mfr # A83750205757065708

  • Zoro # G416008055


product price: $145.99
/pk 2, $73.00/ea
Free Shipping & Returns

Key Features

Aspect Ratio
0.65 IN
Tread Depth
0.24 IN
Wheel Rim Material
Alloy Steel
Wheel Width
3.75 in
Tire Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750205757065708
Zoro #
G416008055
UPC #
632726288907
Country of Origin
China

Dimensions

Tread Depth
0.24 IN
Wheel Width
3.75 in
Tire Width
18 in
Overall Diameter
18 in
Tire Rim Dia.
8 in
Tire Size
5.7-8 in
Length
18 in
Wheel Size
8 in

Details

Aspect Ratio
0.65 IN
Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Color
Galvanized
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Offset
-0.079
Shape
Circle
Wheel Backspacing
2.5 in

Description

Elevate your trailer's reliability, performance, and style with Antegos 2-Pack Trailer Tire on Rim assemblies. This set includes 2 570-8 tires mounted on 2 galvanized, 4 lug wheels. Designed for the discerning trailer owner who refuses to compromise on quality, these assemblies are engineered to deliver unmatched durability and performance across a multitude of trailer types. Whether you're towing a boat to your next marine adventure, hauling essential gear for a weekend getaway, or transporting cargo for your business, Antego's tire and rim combo ensures that your trailer is equipped to handle the demands of the road with ease and efficiency. Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior. Also, compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.


  • 480-8 4.80-8 4.80x8 4.8-8 with 8" Galvanized Rims, Load Range C, 6PR, Set Of 2
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • Galvanized Steel
  • J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.