Set of 2 ATW-057 6 ply 480-8 4.80-8 Load Range C Tires Only, 2PK
- Mfr # T57064808
- Zoro # G516007972
product price:Â
$
59.19
/pk of 2, $29.60/ea
Key Features
Tire Size
4.80-8
Wheel Width
3.75 in
Overall Diameter
18 in
Aspect Ratio
8.5 0
Tire Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T57064808
- Zoro #
- G516007972
- UPC #
- 632726288969
- Country of Origin
- China
- Aspect Ratio
- 8.5 0
- Application to Vehicle Type
- Trailers
- Material
- Rubber
- Color
- Black
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
Dimensions
- Tire Size
- 4.80-8
- Wheel Width
- 3.75 in
- Overall Diameter
- 18 in
- Tire Width
- 18 in
- Tread Depth
- 0.18 IN
- Tire Rim Dia.
- 8 in
- Length
- 18 in
- Wheel Size
- 8 in
Description
- Antego ATW-057 6 ply 480-8 4.80-8 Load Range C tires only
- 6 Ply, Tubeless, Non-directional
- The design will provide grip while also protecting the turf
- 6 Ply ATV/UTV, RTV Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.