Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel, 2PK

  • Mfr # A83750105757065708

  • Zoro # G216008057


product price: $133.99
/pk 2, $67.00/ea
Free Shipping & Returns

Key Features

Tread Depth
0.24 IN
Application to Vehicle Type
Trailers
Wheel Width
3.75 in
Overall Diameter
18 in
Aspect Ratio
8.00 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750105757065708
Zoro #
G216008057
UPC #
632726289072
Country of Origin
China

Dimensions

Tread Depth
0.24 IN
Wheel Width
3.75 in
Overall Diameter
18 in
Tire Width
18 in
Tire Rim Dia.
8 in
Tire Size
5.7-8 in
Length
18 in
Wheel Size
8 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
8.00 MM
Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
Color
Silver
Offset
-0.079
Shape
Circle
No. of Holes
4

Description

Antego 2-Pack Trailer Tire On Rim ** 570-8 5.70-8 ** Load C ** 5 Lug ** Galvanized *Tire Size: 570-8 ** Load Range: C ** Tire Weight Rating: 910 Lbs.** Max. Pressure: 75 PSI ** Bolt Configuration: 5 Lug 4.5in Center ** Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, Warrior. *Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.


  • Antego 2-Pack Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug Galvanized Wheel
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • Galvanized
  • J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.