Shop ANTEGO
See all product information
Create Account
Set of 4 215/60-8 18.5x8.50-8 5 hole Galvanized Trailer tire wheel assemblies, 4PK
- Mfr # A87000405758061858508
- Zoro # G216007999
product price:Â
$
470.99
/pk of 4, $117.75/ea
Free Shipping & Returns
Key Features
Tire Rim Dia.
8 in
Overall Diameter
20 in
Tire Width
20 in
Surface Finish
Powder Coated
Tread Depth
0.256
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87000405758061858508
- Zoro #
- G216007999
- UPC #
- 810173182089
- Country of Origin
- China
Dimensions
- Tire Rim Dia.
- 8 in
- Overall Diameter
- 20 in
- Tire Width
- 20 in
- Tread Depth
- 0.256
- Wheel Width
- 7 in
- Tire Size
- 18.5 x 8.5-8 in
- Wheel Size
- 8 in
- Length
- 20 in
Details
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Aspect Ratio
- 60.0 MM
- Wheel Rim Material
- Alloy Steel
- Offset
- -0.079
- No. of Holes
- 5
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Color
- Silver
- Shape
- Circle
Description
Antego Set of 4-215/60-8 18.5x8.50-8 5 hole Galvanized Trailer tire wheel assemblies
- 6 Ply Rated; Tubeless
- Antego trailer tires are mounted on steel wheels with a 5 on 4.5 bolt pattern. These are OEM replacement tire and wheel assemblies for triton snowmobile, ATV and pontoon trailers. These also work on many popular brand of snowmobile, ATV and pontoon trailers as an 18.5 x 8.50 - 8 replacement spare trailer tire. This will fit popular brands like Triton, Floe, R & R, Karavan, Aluma, Mission, Worthington, Newmans, Sledbed and Loadmaster.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.