20 x 10-10 in Lawn Mower Tire, 4 Ply, Black, 2 PK

  • Mfr # T030420100010

  • Zoro # G116020999


product price:  $146.99
/pk 2, $73.50/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 10-10 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T030420100010
Zoro #
G116020999
UPC #
712038776382
Country of Origin
China

Dimensions

Tire Size
20 x 10-10 in
Tire Rim Dia.
8 in
Wheel Diameter
20 in
Tread Depth
0.315 MM
Wheel Width
7 in
Overall Length
20 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
For Use With
Golf Carts, Lawn Mowers
Aspect Ratio
19.9 0

Description

Upgrade your lawn and garden maintenance with Antego Tire & Wheels' Set of 2 - 16X6.50-8 4 Ply Turf Tires. These tires offer the perfect blend of quality, performance, and durability, significantly enhancing your mowing experience. Superior Performance: Our 16X6.50-8 Turf Tires are designed to deliver unparalleled performance on various surfaces, be it grass, gravel, or loose soil. Their non-directional pattern offers a stable and safe mowing experience, minimizing turf damage and ensuring an evenly cut lawn every time. High Durability: Manufactured with high-quality materials, these 4 ply tires are incredibly durable and resistant to wear and tear. With a maximum load capacity of 620 lbs, they can effortlessly carry heavy loads, offering remarkable longevity and reducing the need for frequent replacements. Smooth & Comfortable Ride: With an outside diameter of 16.14in and a section width of 6.5in, these tires provide a balanced profile, ensuring a comfortable ride. They effectively absorb shocks, ensuring a smooth ride even on uneven terrains. Effortless Installation: These tires are designed to fit an 8x5.38 rim size. With a tire pressure of 28 psi, they provide a secure fit on most lawn and garden mowers, ensuring a seamless and efficient mowing experience. Outstanding Value: At Antego Tire & Wheels, we believe in delivering top-tier products without breaking the bank. Our Set of 2 - 16X6.50-8 4 Ply Turf Tires embody this ethos, offering incredible performance, superior durability, and ease of installation at an unbeatable price. Revamp your lawn care routine with Antego Tire & Wheels Set of 2 - 16X6.50-8 4 Ply Turf Tires. Order your set today! Disclaimer: Please verify your lawn mower's tire size before purchase. If you have any questions about compatibility, our customer support team is just a call away.


  • 4 Ply - Non Directional
  • Non-Directional

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.