
20 x 10-10 in Lawn Mower Tire, 4 Ply, Black, 4 PK
Mfr # T200420100010
Zoro # G216020936
product price:Â $349.99
/pk 4, $87.50/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-10 in
Tire Rim Dia.
10 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T200420100010
Zoro #
G216020936
UPC #
810173183260
Country of Origin
China
Dimensions
Tire Size
20 x 10-10 in
Tire Rim Dia.
10 in
Wheel Diameter
20 in
Tread Depth
0.252 MM
Wheel Width
8-1/2 in
Overall Length
20 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
For Use With
Lawn Mowers
Aspect Ratio
20.0 0
Description
Set of 4 20x10.00-10 4 Ply Tire ATW-020 for Lawn & Garden
- Non-directional tread for optimal versatility
- Fits on 12x8.5 wheel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.