18 x 9.5-8 in Lawn Mower Tire & Wheel Assembly, 4 Ply, Gray, 2 PK
- Mfr # A870050590304189508
- Zoro # G616020864
product price:Â
$
157.99
/pk of 2, $79.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Color
Gray
Tread Depth
0.34 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870050590304189508
- Zoro #
- G616020864
- UPC #
- 632726421946
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Gray
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.00 IN
- Offset
- -0.906 in
- Wheel Backspacing
- 0 in
- For Use With
- Golf Carts, Hustler & Husqvarna Lawn Mowers
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.34 IN
- Wheel Diameter
- 18 in
- Wheel Width
- 7 in
- Overall Length
- 18 in
Description
Set of 2 18x9.50-8 4 Ply Tire and Gray/Silver 8x7 Wheel Assembies - Fits/Replaces Husqvarna 532420531 and 590486601, Hustler Raptor 42in and Raptor 52in, Toro/Exmark 110-6883, 120-2249
- Replacement for Husqvarna 532420531
- Replacement for Husqvarna 590486601
- 10mph @ 24PSI
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.