20 x 10-10 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T200420100010

  • Zoro # G616020772


product price:  $99.15
/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 10-10 in
Tire Rim Dia.
10 in
Ply
4
Tire Material
Rubber
Tread Depth
0.252 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T200420100010
Zoro #
G616020772
UPC #
810173183253
Country of Origin
China

Dimensions

Tire Size
20 x 10-10 in
Tire Rim Dia.
10 in
Tread Depth
0.252 MM
Wheel Width
8-1/2 in
Wheel Diameter
20 in
Overall Length
20 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
20.0 0
For Use With
Lawn Mowers

Description

  • Non-directional tread for optimal versatility
  • Fits on 12x8.5 wheel
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.