Shop ANTEGO
See all product information
Create Account
20 x 10-8 in Lawn Mower Tire & Wheel, 4 Ply, Yellow
- Mfr # A87001800603042010008
- Zoro # G716020955
product price:Â
$
87.49
/ea
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
4
Wheel Diameter
20 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A87001800603042010008
- Zoro #
- G716020955
- UPC #
- 810173182201
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Hub Color
- Yellow
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.906 in
- Aspect Ratio
- 9.50 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 20 in
- Wheel Width
- 7 in
- Tread Depth
- 0.28 MM
- Hub Dia.
- 0.75 Keyed
- Overall Length
- 20 in
Description
Antego Tire & Wheel Single 20x10.00-8 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires ATW-003 w/Keyed Hub
- 4 Ply, Tubeless, Non-Directional
- Keyway is 0.757" Inside Diameter; Key Slot is 0.191" wide and 0.841" deep backside
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.