20 x 10-8 in Lawn Mower Tire & Wheel, 4 Ply, Silver / Grey
- Mfr # A87000105003042010008
- Zoro # G316020904
product price:Â
$
76.99
/ea
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
4
Wheel Diameter
20 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A87000105003042010008
- Zoro #
- G316020904
- UPC #
- 810173181990
- Country of Origin
- China
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 20 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Overall Length
- 20 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Silver / Grey
- Aspect Ratio
- 8.5 0
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- -0.079 in
- For Use With
- Husqvarna Lawn Mowers
Description
- 8x7 Wheel; 4 Bolt Holes; 4" Bolt Circle; Centered; 2.81 Pilot Hole
- For riding mowers, zero turn mowers, commercial equipment Golf
- Sold as a set of 2
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.