20 x 12-10 in Lawn Mower Tire Assembly, Hustler Chrome Silver, 4 PK

  • Mfr # A1085012059030420120010

  • Zoro # G216020981


product price:  $679.99
/pk 4, $170.00/ea
Free Shipping & Returns

Key Features

Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Tread Depth
0.28 MM
Includes
Tire and Wheel Assembly(s)
Wheel Width
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1085012059030420120010
Zoro #
G216020981
UPC #
810173180351
Country of Origin
China

Dimensions

Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Tread Depth
0.28 MM
Wheel Width
8-1/2 in
Wheel Diameter
22 in
Overall Length
22 in

Details

Item
Lawn Mower Tire Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Hustler Chrome Silver
Hub Material
Alloy Steel
Wheel Backspacing
4 in
Offset
-1.232 in
Surface Finish
Powder Coated
Aspect Ratio
0.74 IN
For Use With
Hustler Lawn Mowers

Description

Set of 4 20x12.00-10 with 10x8.5 Hustler Chrome Silver Assembly


  • 4 Ply
  • ATW-003
  • Hustler number 601347. Fits perfectly on the Raptor 54", 60" SD and SDX.
  • Non-Directional Tread Pattern

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.