
20 x 12-10 in Lawn Mower Tire & Wheel Assembly, Black, 2 PK
Mfr # A1070218009030420120010
Zoro # G616020987
product price:Â $228.99
/pk 2, $114.50/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Wheel Diameter
20 in
Tread Depth
0.28 MM
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1070218009030420120010
Zoro #
G616020987
UPC #
601959743583
Country of Origin
China
Dimensions
Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Wheel Diameter
20 in
Tread Depth
0.28 MM
Wheel Width
7 in
Overall Length
20 in
Details
Item
Lawn Mower Tire & Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Black
Hub Material
Alloy Steel
Offset
-2.09 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Aspect Ratio
23.22 IN
For Use With
Avenger Lawn Mowers
Description
Upgrade Your Avenger Zero Turn Mower with Premium Replacement Tire and Wheel Assemblies Introducing the: the A1070218009030420120010-B2, a set of two high-quality replacement tire and wheel assemblies specifically designed for the Avenger Zero Turn Mower. Why Choose This Replacement Tire Set? Enhance your Avenger Zero Turn Mower with tires that are designed to deliver unparalleled performance and durability. Whether you're tackling large, expansive lawns or dealing with the intricate landscaping of smaller yards, these replacement tires ensure your mower operates at its best, providing a clean, even cut every time. From improved traction on wet grass to increased stability on uneven terrain, the detailed engineering behind these tires means your mower will handle better, last longer, and provide a more comfortable ride. With easy installation and a perfect fit guaranteed, upgrading your mower has never been simpler. Invest in the A1070218009030420120010-B2 tire and wheel assembly today and turn your mowing experience from a chore into a pleasure. With these premium replacement tires, your Avenger Zero Turn Mower will feel brand new, ready to face any lawn care challenge with ease. Part Number: A1070218009030420120010-B2 Compatibility: Perfectly fits Avenger Zero Turn Mower, replacing part 022-0008-00 seamlessly.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.