Shop ANTEGO
See all product information
Create Account
20 x 12-10 in Lawn Mower Tire & Wheel Assembly, Black, 4 PK
- Mfr # A1070218009030420120010
- Zoro # G616020925
product price:Â
$
499.99
/pk of 4, $125.00/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 12-10 in
Tire Rim Dia.
10 in
Hub Color
Black
Hub Material
Alloy Steel
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070218009030420120010
- Zoro #
- G616020925
- UPC #
- 810173180337
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Black
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- For Use With
- Avenger Lawn Mowers
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 23.22 IN
- Offset
- -2.09 in
- Surface Finish
- Powder Coated
Dimensions
- Tire Size
- 20 x 12-10 in
- Tire Rim Dia.
- 10 in
- Wheel Width
- 7 in
- Wheel Diameter
- 20 in
- Tread Depth
- 0.28 MM
- Overall Length
- 20 in
Description
20x12.00-10 Tire & Wheel Assemblies for Avenger Zero Turn Mowers Set of 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.