20 x 8-8 in Lawn Mower Tire, 4 Ply, Husqvarna Silver, 4 PK
- Mfr # A870500104208008
- Zoro # G416021016
product price:Â
$
352.99
/pk of 4, $88.25/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Ply
4
Tread Depth
0.0 MM
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870500104208008
- Zoro #
- G416021016
- UPC #
- 810173182423
- Country of Origin
- China
Dimensions
- Tire Size
- 20 x 8-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 20 in
- Hub Dia.
- 0.757 in
- Overall Length
- 20 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Husqvarna Silver
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Aspect Ratio
- 8.0 0
- For Use With
- Golf Carts, Husqvarna & Craftsman Lawn Mowers
Description
Set of 4 20x8.00-8 Lawn & Garden Mower Turf Tires - 4 Ply with Keyed Hub Wheel | Compatible with Husqvarna & Some Craftsman Models
- Tire and Wheel Assemblies
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.