Shop ANTEGO
See all product information
Create Account
20 x 8-8 in Lawn Mower Tire, 4 Ply, Husqvarna Silver
- Mfr # A870500104208008
- Zoro # G616020918
product price:Â
$
74.19
/ea
Key Features
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Color
Husqvarna Silver
Wheel Diameter
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870500104208008
- Zoro #
- G616020918
- UPC #
- 810173182416
- Country of Origin
- China
Dimensions
- Tire Size
- 20 x 8-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 20 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 7 in
- Hub Dia.
- 0.757 in
- Overall Length
- 20 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire
- Hub Color
- Husqvarna Silver
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Aspect Ratio
- 8.0 0
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Golf Carts, Lawn Mowers
Description
Single 20x8.00-8 Lawn & Garden Mower Turf Tires - 4 Ply with Keyed Hub Wheel | Compatible with Husqvarna & Some Craftsman Models
- Set of Two Tire and Wheel Assemblies
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.