205/50-10 4 Ply Single Golf Cart Tires

  • Mfr # T16042055010

  • Zoro # G516020889


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Wheel Size
10 in
Tread Depth
0.354 MM
Wheel Width
7 in
Material
Rubber
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T16042055010
Zoro #
G516020889
UPC #
810173183215
Country of Origin
China

Dimensions

Wheel Size
10 in
Tread Depth
0.354 MM
Wheel Width
7 in
Width
18 in
Outside Dia.
18 in
Tire Size
205/50-10 in
Length
18 in
Inside Dia.
10 in

Details

Material
Rubber
Includes
Tires (Wheels Not Included)
Shape
Circle
Application to Vehicle Type
Golf Carts
Aspect Ratio
0.68 IN
Color
Black

Description

  • DOT Approved; Low Profile Design; No Lift Kit Needed
  • Fits on a 10x7 wheel
  • Tires only - Rims not included - non-directional - tubeless
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.