Shop ANTEGO
See all product information
Create Account
205/50-10 4 Ply Set of 4 Golf Cart Tires, 4PK
- Mfr # T16042055010
- Zoro # G016020730
product price:Â
$
274.99
/pk of 4, $68.75/ea
Free Shipping & Returns
Key Features
Tire Size
205/50-10 in
Application to Vehicle Type
Golf Carts
Width
18 in
Wheel Size
10 in
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16042055010
- Zoro #
- G016020730
- UPC #
- 712038689286
- Country of Origin
- China
- Application to Vehicle Type
- Golf Carts
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.68 IN
- Shape
- Circle
- Material
- Rubber
- Color
- Black
Dimensions
- Tire Size
- 205/50-10 in
- Width
- 18 in
- Wheel Size
- 10 in
- Wheel Width
- 7 in
- Tread Depth
- 0.354 MM
- Outside Dia.
- 18 in
- Inside Dia.
- 10 in
- Length
- 18 in
Description
Profound tread depth and special rubber compound that provides exceptional longevity. Non-directional tread.
- DOT Approved; Low Profile Design; No Lift Kit Needed
- Fits on a 10x7 wheel
- Tires only - Rims not included - non-directional - tubeless
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.