20x10.00-8 Lawn Mower Wheel Assembly, 4 Ply, Cats Eye Gold, 2 PK
- Mfr # A87000505303042010008
- Zoro # G916020779
Key Features
Specifications
Product Information
- MFR #
- A87000505303042010008
- Zoro #
- G916020779
- UPC #
- 632726005429
- Country of Origin
- China
Dimensions
- Tire Size
- 20x10.00-8
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 20 in
- Wheel Width
- 7 in
- Tread Depth
- 0.28
- Overall Length
- 20 in
Details
- Ply
- 4
- Item
- Lawn Mower Wheel Assembly
- Hub Color
- Cats Eye Gold
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.906 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 65.0 0
- Wheel Backspacing
- 0 in
- For Use With
- Freedom Z Lawn Mowers
Description
Introducing our premium Set of 2 Scag Wheel Assemblies, tailored to enhance your Freedom Z 48in & 52in mowers, seamlessly replacing parts 481868 and 483390 for effortless maintenance. Crafted for superior performance, each assembly features a robust tire with dimensions of 20x10.00-8, boasting a sturdy 4 Ply build and tubeless design for hassle-free operation. The non-directional tread, with a depth of 0.28in, ensures reliable traction across various terrains. With a PSI rating of 22 and a maximum load capacity of 1190 lbs per tire, these assemblies deliver both durability and stability. Enhanced with an 8x7 offset disc wheel and a striking Cats Eye Gold color, these assemblies not only elevate functionality but also add a touch of style to your equipment. The wheel's 4@4 bolt pattern ensures a secure fit, providing peace of mind during operation. Compatible with Scag models Freedom Z 48in and Freedom Z 52in, our assemblies offer a direct replacement for your convenience, guaranteeing a seamless transition without any modifications required. Upgrade your mowing experience with confidence, reliability, and style with our premium Scag Wheel Assemblies.
- Replaces parts 481868 and 483390
- 10 MPH @ 22 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.