20x9.50-8 ATV Tire Set of Two, 2PK

  • Mfr # T4304209508

  • Zoro # G716008113


product price:  $146.99
/pk 2, $73.50/ea
Free Shipping & Returns

Key Features

Tread Depth
0.59 IN
Application to Vehicle Type
Lawn Mowers
Wheel Size
8 in
Aspect Ratio
10.0 0
Tire Size
20 x 9.5-8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4304209508
Zoro #
G716008113
UPC #
712038689330
Country of Origin
China

Dimensions

Tread Depth
0.59 IN
Wheel Size
8 in
Tire Size
20 x 9.5-8 in
Width
20 in
Inside Dia.
8 in
Wheel Width
7 in
Length
20 in
Outside Dia.
20 in

Details

Application to Vehicle Type
Lawn Mowers
Aspect Ratio
10.0 0
Includes
Tires (Wheels Not Included)
Color
Black
Shape
Circle
Material
Rubber

Description

Outside Diameter 20.1in *** Section Width 9.25in *** Operating PSI:10 **** Max Load: 310 lbs. *** Tread Depth: 0.590in *** 4 Ply **** Tubeless ****.


  • Directional all terrain tread is suitable for a wide variety of conditions and applications.
  • Fits on a 8x7 Wheel
  • Sold as a set of 2
  • ATV Tire
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.