25x10.00-12 Tire with 4 Hole Wheel for Kubota RTVs 900, 1100, 1140 UTVs - 6 Ply Set of 1
- Mfr # A1285182016450625100012
- Zoro # G316008025
Key Features
Specifications
Details
- MFR #
- A1285182016450625100012
- Zoro #
- G316008025
- UPC #
- 711841580841
- Country of Origin
- China
- No. of Holes
- 4
- Aspect Ratio
- 16.00 IN
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.75
- Application to Vehicle Type
- ATV, Golf Carts
- Shape
- Circle
- Material
- Alloy Steel
- Color
- Kubota Gray
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
Dimensions
- Inside Dia.
- 12 in
- Length
- 26 in
- Wheel Width
- 8.5 in
- Tread Depth
- 0.63 IN
- Tire Size
- 25 x 10-12 in
- Width
- 26 in
- Outside Dia.
- 26 in
- Wheel Size
- 12 in
Description
Enhance your vehicle's performance with Antego Tire & Wheel 25x10.00-12 Tire with 4 Hole Wheel Assembly, specially designed for Kubota RTV's 900, 1100, and 1140 UTV's. This high-quality wheel assembly, with its 6 Ply premium compound construction, ensures increased durability and extended tread life. The non-directional tread design offers exceptional traction across all terrains. Whether you're on the farm, on a trail, or on the road, experience a smooth ride with this tire's aggressive tread. Despite its toughness, the tire provides a comfortable and quiet ride, making it perfect for a wide range of conditions. Our precision engineered wheel has a size of 12x8.5, a 4@110 bolt pattern, a 5.84in backset, a pilot hole of 2.67in, and a bolt hole of 0.63in. The tire has an outside diameter of 25in, a section width of 11.8in, a PSI of 28, and a max load capacity of 1835 lbs. The assembly comes in Kubota Grey, matching your Kubota UTV perfectly. It's not just about performance but also about aesthetics. This tubeless tire design ensures easy installation and improved performance, making it the perfect replacement assembly for your Kubota UTV. Experience the Antego Tire & Wheel difference with our 25x10.00-12 Tire and Wheel Assembly. Your Kubota deserves nothing less than the best.
- 28 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.