Shop ANTEGO
See all product information
Create Account
22 x 10-14 in Lawn Mower Tire, Kubota Orange, 4 PK
- Mfr # A1480049021030422100014
- Zoro # G716020962
product price:Â
$
639.99
/pk of 4, $160.00/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 10-14 in
Tire Rim Dia.
14 in
Hub Color
Kubota Orange
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.256 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1480049021030422100014
- Zoro #
- G716020962
- UPC #
- 810173180757
- Country of Origin
- China
- Item
- Lawn Mower Tire
- Hub Color
- Kubota Orange
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Aspect Ratio
- 4.5 IN
- Wheel Backspacing
- 1 in
- Surface Finish
- Powder Coated
- Offset
- 0.154 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 22 x 10-14 in
- Tire Rim Dia.
- 14 in
- Tread Depth
- 0.256 IN
- Wheel Diameter
- 22 in
- Wheel Width
- 8 in
- Overall Length
- 22 in
Description
Antego Tire & Wheel Set of 4 22x10.00-14 Kubota Assemblies K3011-17200, K3011-17030 UltraScraper Z, Kommander ZG100 & ZD
- 4 Ply, Tubeless, Non Directional
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.