22 x 11-10 in Lawn Mower Tire, Black, 2 PK

  • Mfr # T030422110010

  • Zoro # G816021029


product price:  $189.99
/pk 2, $95.00/ea
Free Shipping & Returns

Key Features

Tire Size
22 x 11-10 in
Tire Rim Dia.
10 in
Tire Material
Rubber
Wheel Width
7 in
Hub Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T030422110010
Zoro #
G816021029
UPC #
711841580759
Country of Origin
China

Dimensions

Tire Size
22 x 11-10 in
Tire Rim Dia.
10 in
Wheel Width
7 in
Wheel Diameter
22 in
Tread Depth
0.45 IN
Overall Length
22 in

Details

Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
23.4 0
For Use With
Golf Carts, Lawn Mowers

Description

Elevate the performance of your lawn and garden equipment or golf cart with the ATW-003 22x11.00-10 tires. This set of two tires is constructed with a 4-ply rating, ensuring durability and resilience under heavy load conditions. The non-directional tread pattern allows for superior traction and control in diverse outdoor conditions, while the tubeless design ensures ease of use and maintenance. Not intended for highway use, these tires are optimized for the demands of lawn, garden, and golf cart applications. Packaged carefully to retain shape, you'll receive two fully formed tires, ready for easy installation. Trust ATW-003 for performance that surpasses the rest. Product Features: Durable Construction: These 4-ply, tubeless tires have a max load of 1480 lbs and a PSI of 22, ensuring resilience and longevity. Not intended for highway use. Non-Directional Tread Pattern: The non-directional tread pattern provides superior performance and longer lasting tread life. Versatile Size: At 22x11.00-10, these tires are a great fit for a 10x7 wheel or a 10x8.5 wheel. Optimized for Lawn and Garden/Golf Cart: Specifically designed for lawn, garden, and golf cart use, these tires outperform the original ones that came with your machine. Set of Two: Tires come fully shaped in a box, never smashed, and sold as a set of two. In the Box: ATW-003 Lawn and Garden/Golf Cart Tires 22x11.00-10 Set of Two


  • Non Directional Tread Pattern. Great long lasting tread and compound for superior performance. Not for highway use.
  • Fits on a 10x7 Wheel or 10x8.5 Wheel
  • Sold as a set of 2 fully shaped in box - never smashed!
  • 22 PSI
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.