22x11.00-10 ATW-003 tires for Lawn and Garden Mowers, and Golf Carts Set of 2
- Mfr # T030422110010
- Zoro # G216021025
Key Features
Specifications
Details
- MFR #
- T030422110010
- Zoro #
- G216021025
- UPC #
- 601959743576
- Country of Origin
- China
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 23.4 0
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 22 x 11-10 in
- Tire Rim Dia.
- 10 in
- Wheel Diameter
- 22 in
- Tread Depth
- 0.45 IN
- Wheel Width
- 7 in
- Overall Length
- 22 in
Description
Elevate Your Outdoor Experience with Antego Tire & Wheel's 22x11.00-10 ATW-003 Tires Antego Tire & Wheel is back with another exceptional offering that promises to redefine your lawn, garden, and golf experiences. Introducing the 22x11.00-10 ATW-003 tires, a set of two that combines performance, durability, and affordability, designed to enhance your outdoor equipment's functionality and efficiency. Superior Design and Performance The ATW-003 tires feature an 11-inch section width and a directional tread type, ensuring optimal performance and traction on a variety of surfaces. Whether you're navigating the rough terrain of a garden, maintaining your lawn, or enjoying a day on the golf course, these tires provide the stability and control you need for a smooth and efficient ride. Durability Meets Affordability Crafted with a 4-ply rating, the ATW-003 tires are built to last. They're designed to withstand the challenges of daily use, offering you a reliable solution for your lawn, garden, or golf cart.
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.