22 x 9.5-10 in Lawn Mower Tire, 4 Ply, Black, 2 PK
- Mfr # T47042295010
- Zoro # G416020958
Key Features
Specifications
Product Information
- MFR #
- T47042295010
- Zoro #
- G416020958
- UPC #
- 711841580933
- Country of Origin
- China
Dimensions
- Tire Size
- 22 x 9.5-10 in
- Tire Rim Dia.
- 10 in
- Wheel Diameter
- 21 in
- Wheel Width
- 7 in
- Tread Depth
- 0.394 MM
- Overall Length
- 21 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 0.61 IN
- For Use With
- Snow Blowers
Description
The 23x9.50-10 tire is an all round performance turf tire. It features a classic S block tread design for ride on lawn mowers, utility vehicles and golf machinery.................................................................................................................................................................................Enhance your equipment's performance with the Antego Tire & Wheel's 22x9.50-10 4 Ply Performance Turf Tires. These year-round, versatile tires are designed for a variety of lawn, garden, and golf machinery, featuring a non-directional tread for optimal traction and stability. Each tire is carefully crafted to fit 10x7 wheels, ensuring a perfect match for your vehicle.
- 4 Ply; Tubeless; Non-Directional
- Fits on a 10x7 Wheel
- Sold as a set of 2 fully shaped in box - never smashed!
- 20 PSI
- Set of 2 Tubeless 4 Ply
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.