Shop ANTEGO
See all product information
Create Account
22 x 9.5-10 in Lawn Mower Tire, 4 Ply, Black, 4 PK
- Mfr # T47042295010
- Zoro # G816020923
product price:Â
$
336.99
/pk of 4, $84.25/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 9.5-10 in
Tire Rim Dia.
10 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T47042295010
- Zoro #
- G816020923
- UPC #
- 810173183611
- Country of Origin
- China
Dimensions
- Tire Size
- 22 x 9.5-10 in
- Tire Rim Dia.
- 10 in
- Tread Depth
- 0.394 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 21 in
- Overall Length
- 21 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.61 IN
- For Use With
- Snow Blowers
Description
22x9.50-10 4 Ply Performance Turf Tires Set of Four
- 4 Ply; Tubeless; Non-Directional
- Fits on a 10x7 wheel
- Sold as a set of 2 fully shaped in box - never smashed!
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.