22 x 9.5-10 in Lawn Mower Tire & Wheel, 4 Ply, Yellow, 4 PK
- Mfr # A107008200647042295010
- Zoro # G716020733
product price:Â
$
569.99
/pk of 4, $142.50/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 9.5-10 in
Tire Rim Dia.
10 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Hub Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A107008200647042295010
- Zoro #
- G716020733
- UPC #
- 810173180139
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Yellow
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Offset
- -1 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.71 IN
- For Use With
- Golf Carts, ATVs, UTVs, RTVs
Dimensions
- Tire Size
- 22 x 9.5-10 in
- Tire Rim Dia.
- 10 in
- Wheel Diameter
- 22 in
- Wheel Width
- 7 in
- Tread Depth
- 0.394 MM
- Overall Length
- 22 in
Description
22x9.50-10 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires Set of 4
- ATW-047
- Fits on John Deere Z425, Z435, Z445,Z465
- 4-Ply
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.