Shop ANTEGO
See all product information
Create Account
20 x 10-8 in Lawn Mower Tire & Wheel, 4 Ply, Silver / Grey, 4 PK
- Mfr # A87000105003042010008
- Zoro # G216020837
product price:Â
$
399.99
/pk of 4, $100.00/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Ply
4
Tread Depth
0.28 MM
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A87000105003042010008
- Zoro #
- G216020837
- UPC #
- 810173182003
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Silver / Grey
- Hub Material
- Alloy Steel
- Aspect Ratio
- 8.5 0
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- -0.079 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 20 x 10-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.28 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 20 in
- Overall Length
- 20 in
Description
Set of 4 20x10.00-8 Tires & Wheels 4 Ply for Lawn & Garden Mower Compatible with Husqvarna
- 8x7 Wheel; 4 Bolt Holes; 4" Bolt Circle; Centered; 2.81 Pilot Hole
- For riding mowers, zero turn mowers, commercial equipment Golf
- Sold as a set of 2
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.