22 x 9.5-12 in Lawn Mower Deck Wheel, 4 Ply, Yellow

  • Mfr # A127500601042295012

  • Zoro # G616020796


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Ply
4
Hub Material
Alloy Steel
Wheel Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A127500601042295012
Zoro #
G616020796
UPC #
810173180689
Country of Origin
China

Dimensions

Tire Size
22 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Diameter
22 in
Wheel Width
7-1/2 in
Tread Depth
0.197 MM
Hub Dia.
0.5 Keyed
Overall Length
22 in

Details

Ply
4
Item
Lawn Mower Deck Wheel
Hub Material
Alloy Steel
Hub Color
Yellow
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
20.9 0
Wheel Backspacing
0 in
Offset
0 in
Surface Finish
Powder Coated
For Use With
ATV, Golf Carts, John Deere Lawn Mowers

Description

Antego Tire & Wheel - Single 22x9.50-12 Tire & Wheel Assemblies | Compatible with Various John Deere Models | JD Yellow | Tubeless | 4 Ply # GY20663

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.